Teapot Single Wall Ceylon Design 1.2L in Polished Steel Finish with Black Fittings

Order Code: ZT2420375S

£102.99 Inc VAT (20%)


Description

Bredemeijer Teapot Single Wall Ceylon Design 1.2L in Polished Steel Finish with Black Fittings. Special Features...Made From The Highest Quality Steel. Handle And Lid Knob Never Get Hot. Large Volume Capacity 1.2L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. A classic and very popular single walled teapot from Bredemeijer the Universal Ceylon is available with a 1.25L capacity and can be used with our matching tealight teawarmers. Comes in polished stainless steel with black fittings.. There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Teapot Single Wall Ceylon Design 1.2L in Polished Steel Finish with Black Fittings
  • Capacity
    1.2L
  • Product Type
    Teapot
  • Finish
    Polished Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome