Teapot Tibet Design Cast Iron 1.2L in Black

Order Code: ZT2420664S

£79.99 Inc VAT (20%)

Currently unavailable

Description

Bredemeijer Teapot Tibet Design Cast Iron 1.2L in Black. Special Features...High Quality Cast Iron Body. Enamelled Interior. Handle And Lid Knob Never Get Hot. Comes With Stainless Steel Filter. Large Volume Capacity 1.2L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. Our Tibet Teapot is made out of cast iron to give it a solid and substantial feel. The Tibet has a modern design combining texture with material. The handle is easy grip, never getting hot, and the spout is drip free. Due to the high grade stainless steel and enamelled interior the teapot will lasts for many years to come and your tea also stays hot for a longer period of time with the flavour being retained. The teapot is fitted with a stainless steel filter for loose tea and has a 1.2 litre volume, one full pot will serve six.. There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Teapot Tibet Design Cast Iron 1.2L in Black
  • Form
    Teapot
  • Material
    Cast Iron
  • Colour
    Black
  • Filter Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome