Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Kitchen Essentials - Various
White Compact Jug 5oz
By Churchill
Order Code:
ZT4798776S
Qty of 4 for
£47.96
Inc VAT (20%)
£11.99 each
£51.96
7.5% off
Quantity
Price
Discount
1 - 19
£11.99
0%
20 - 39
£11.39
5%
40 - 79
£10.79
10%
80 +
£10.19
15%
4
Add to basket
This product must be ordered in multiples of 4
Get it in
5-6
working days
Available
GBP
47.96
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-essentials-various/white-compact-jug-5oz/p/ZT4798776S
Add to quotation
View all Kitchen Essentials - Various
Description
White Compact Jug 5Oz
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for White Compact Jug 5oz
Colour
White
Product Type
Compact Jug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome