Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Kitchen Essentials - Various
Wood Large Rectangle Handled Board 54.5 x 14.4cm
By Dudson
Order Code:
ZT4802350S
Qty of 4 for
£163.96
Inc VAT (20%)
£40.99 each
4
Add to basket
This product must be ordered in multiples of 4
Get it in
5-6
working days
Available
GBP
163.96
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-essentials-various/wood-large-rectangle-handled-board-54-5-x-14-4cm/p/ZT4802350S
Add to quotation
View all Kitchen Essentials - Various
Description
Wood Large Rect Handled Board 54.5X14.4Cm
Specifications
Specifications for Wood Large Rectangle Handled Board 54.5 x 14.4cm
Material
Wood
Width
14.4cm
Type
Handled Board
Length
54.5cm
Size
54.5 x 14.4cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome