Bagasse Round Plates 304mm (Pack of 50)

Order Code: ZT4869517S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£17.274%


Description

Bring an eco-friendly touch to your food-to-go service by using these 304 () mm Fiesta compostable bagasse plates. Because they're made from recycled sugarcane, these bagasse plates can be commercially composted within 12 weeks after use. This will help you and your customers to divert waste away from landfill, instead turning the plates into nutrient-rich compost that's used to grow more plants. This renewable, waste material means the plates have a minimal impact on Earth's natural resources too. So they'll still help to improve your green footprint even if you can't send them to industrial composting facilities. And as bagasse is heat and water-resistant, the plates can be safely used in microwaves, ovens and freezers. So you've got plenty of choice when it comes to preparing and storing your food. Bagasse is also highly breathable and won't trap condensation - so your food will stay deliciously crispy for longer when served on these plates.

See full description
Specifications for Bagasse Round Plates 304mm (Pack of 50)
  • Diameter
    304mm
  • Material
    Bagasse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome