Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Bali Tea Spoon - 130mm
By Sola
Order Code:
ZT4798772S
Qty of 12 for
£47.88
Inc VAT (20%)
£3.99 each
Quantity
Price
Discount
1 - 239
£3.99
0%
240 - 599
£3.79
5%
600 +
£3.59
10%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
47.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/bali-tea-spoon-130mm/p/ZT4798772S
Add to quotation
View all Knives & Cutlery
Description
Bali Tea Spoon 130Mm
Tags:
#BulkDiscount
Specifications
Specifications for Bali Tea Spoon - 130mm
Product Type
Tea Spoon
Length
130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome