Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Bead Soup Spoon, 2 - High Polish 18/0 Stainless Steel, Beaded Border
By Olympia
Order Code:
ZT4851405S
£10.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.39
0%
5 - 9
£9.97
4%
10 - 19
£9.56
8%
20 +
£9.14
12%
1
Add to basket
Get it in
20-30
working days
Available
GBP
10.39
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/bead-soup-spoon-2-high-polish-18-0-stainless-steel-beaded-border/p/ZT4851405S
Add to quotation
View all Knives & Cutlery
Description
High polish finish 18/0 stainless steel with an attractive beaded border.
Tags:
#BulkDiscount
Specifications
Specifications for Bead Soup Spoon, 2 - High Polish 18/0 Stainless Steel, Beaded Border
Product Type
Soup Spoon
Size
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome