Compostable Wooden Sushi Boats Large 250mm (00)

Order Code: ZT4862466S

£25.99 Inc VAT (20%)


Description

Add a stylish and eco-friendly touch to your food presentation with these 250 (L) mm Fiesta Green biodegradable poplar wood boats. As these food display boats are made from renewable poplar wood, they are incredibly sustainable and will biodegrade without harming the Earth. As such, these boats give you a brilliant green alternative to standard plastic packaging, helping you to act in a more environmentally responsible way. This natural material also gives each boat a delightfully organic and unique look that will help to enhance the presentation of your rustic dishes. This poplar wood build also makes the boats remarkably strong, allowing them to withstand knocks and drops without breaking or splintering.

See full description
Specifications for Compostable Wooden Sushi Boats Large 250mm (00)
  • Length
    250mm
  • Product Type
    Sushi Boat
  • Material
    Poplar Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome