Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Durban Fish Fork - 5.0mm
By Sola
Order Code:
ZT4799004S
Qty of 12 for
£101.88
Inc VAT (20%)
£8.49 each
£107.88
5.5% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
101.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/durban-fish-fork-5-0mm/p/ZT4799004S
Add to quotation
View all Knives & Cutlery
Description
Durban Fish Fork 5.0Mm
Tags:
#ReducedPrice
Specifications
Specifications for Durban Fish Fork - 5.0mm
Product Type
Fish Fork
Diameter
5.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome