Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Evolve Cake Fork - 2.5mm
By Churchill
Order Code:
ZT4801874S
Qty of 12 for
£47.88
Inc VAT (20%)
£3.99 each
£53.88
11% off
Quantity
Price
Discount
1 - 239
£3.99
0%
240 - 599
£3.83
4%
600 - 1199
£3.67
8%
1200 +
£3.51
12%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
47.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/evolve-cake-fork-2-5mm/p/ZT4801874S
Add to quotation
View all Knives & Cutlery
Description
Evolve Cake Fork 2.5Mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Evolve Cake Fork - 2.5mm
Product Type
Cake Fork
Thickness
2.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome