Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Evolve Table Fork - 3.5mm
By Churchill
Order Code:
ZT4802005S
Qty of 12 for
£59.88
Inc VAT (20%)
£4.99 each
£71.88
16.5% off
Quantity
Price
Discount
1 - 239
£4.99
0%
240 - 599
£4.74
5%
600 +
£4.49
10%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
59.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/evolve-table-fork-3-5mm/p/ZT4802005S
Add to quotation
View all Knives & Cutlery
Description
Evolve Table Fork 3.5Mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Evolve Table Fork - 3.5mm
Product Type
Table Fork
Thickness
3.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome