Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Florence Demitasse Spoon - 2mm
By Sola
Order Code:
ZT4799378S
Qty of 12 for
£35.88
Inc VAT (20%)
£2.99 each
Quantity
Price
Discount
1 - 239
£2.99
0%
240 - 599
£2.87
4%
600 - 1199
£2.75
8%
1200 +
£2.63
12%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
35.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/florence-demitasse-spoon-2mm/p/ZT4799378S
Add to quotation
View all Knives & Cutlery
Description
Florence Demitasse Spoon 2Mm
Tags:
#BulkDiscount
Specifications
Specifications for Florence Demitasse Spoon - 2mm
Thickness
2mm
Product Type
Demitasse Spoon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome