Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Florence Tea Spoon - 2mm
By Sola
Order Code:
ZT4799427S
Qty of 12 for
£38.28
Inc VAT (20%)
£3.19 each
Quantity
Price
Discount
1 - 239
£3.19
0%
240 - 599
£3.06
4%
600 +
£2.93
8%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
38.28
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/florence-tea-spoon-2mm/p/ZT4799427S
Add to quotation
View all Knives & Cutlery
Description
Florence Teaspoon 2Mm
Tags:
#BulkDiscount
Specifications
Specifications for Florence Tea Spoon - 2mm
Product Type
Tea Spoon
Thickness
2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome