Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Hollands Glad Table Spoon - 3.5mm
By Sola
Order Code:
ZT4799338S
Qty of 12 for
£86.28
Inc VAT (20%)
£7.19 each
£101.88
15% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
86.28
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/hollands-glad-table-spoon-3-5mm/p/ZT4799338S
Add to quotation
View all Knives & Cutlery
Description
Hollands Glad Table Spoon 3.5Mm
Tags:
#ReducedPrice
Specifications
Specifications for Hollands Glad Table Spoon - 3.5mm
Product Type
Table Spoon
Thickness
3.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome