Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Isla Cutlery Cake Fork - 2.5mm
By Churchill
Order Code:
ZT4799603S
Qty of 12 for
£52.68
Inc VAT (20%)
£4.39 each
£62.28
15% off
Quantity
Price
Discount
1 - 239
£4.39
0%
240 - 599
£4.17
5%
600 +
£3.95
10%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
52.68
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/isla-cutlery-cake-fork-2-5mm/p/ZT4799603S
Add to quotation
View all Knives & Cutlery
Description
Isla Cutlery Cake Fork 2.5Mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Isla Cutlery Cake Fork - 2.5mm
Diameter
2.5mm
Product Type
Cake Fork
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome