Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Isla Cutlery Table Fork - 4mm
By Churchill
Order Code:
ZT4799583S
Qty of 12 for
£71.88
Inc VAT (20%)
£5.99 each
£83.88
14% off
Quantity
Price
Discount
1 - 239
£5.99
0%
240 +
£5.75
4%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
71.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/isla-cutlery-table-fork-4mm/p/ZT4799583S
Add to quotation
View all Knives & Cutlery
Description
Isla Cutlery Table Fork 4Mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Isla Cutlery Table Fork - 4mm
Thickness
4mm
Product Type
Table Fork
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome