Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Kintsugi Demitasse Spoon - 2.2mm
By Churchill
Order Code:
ZT4799958S
Qty of 12 for
£44.28
Inc VAT (20%)
£3.69 each
£52.68
15.5% off
Quantity
Price
Discount
1 - 239
£3.69
0%
240 - 599
£3.54
4%
600 - 1199
£3.39
8%
1200 +
£3.25
12%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
44.28
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/kintsugi-demitasse-spoon-2-2mm/p/ZT4799958S
Add to quotation
View all Knives & Cutlery
Description
Kintsugi Demitasse Spoon 2.2Mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Kintsugi Demitasse Spoon - 2.2mm
Thickness
2.2mm
Product Type
Demitasse Spoon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome