Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Lima Table Spoon - 198mm
By Sola
Order Code:
ZT4799674S
Qty of 12 for
£86.28
Inc VAT (20%)
£7.19 each
£101.88
15% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
86.28
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/lima-table-spoon-198mm/p/ZT4799674S
Add to quotation
View all Knives & Cutlery
Description
Lima Table Spoon 198Mm
Tags:
#ReducedPrice
Specifications
Specifications for Lima Table Spoon - 198mm
Length
198mm
Product Type
Table Spoon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome