Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Lotus Cocktail Spoon - 2.8mm
By Sola
Order Code:
ZT4799970S
Qty of 12 for
£50.28
Inc VAT (20%)
£4.19 each
Quantity
Price
Discount
1 - 239
£4.19
0%
240 +
£3.98
5%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
50.28
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/lotus-cocktail-spoon-2-8mm/p/ZT4799970S
Add to quotation
View all Knives & Cutlery
Description
Lotus Cocktail Spoon 2.8Mm
Tags:
#BulkDiscount
Specifications
Specifications for Lotus Cocktail Spoon - 2.8mm
Diameter
2.8mm
Product Type
Cocktail Spoon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome