Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Lotus Tea Spoon - 2.8mm
By Sola
Order Code:
ZT4800117S
Qty of 12 for
£43.08
Inc VAT (20%)
£3.59 each
Quantity
Price
Discount
1 - 239
£3.59
0%
240 +
£3.41
5%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
43.08
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/lotus-tea-spoon-2-8mm/p/ZT4800117S
Add to quotation
View all Knives & Cutlery
Description
Lotus Tea Spoon 2.8Mm
Tags:
#BulkDiscount
Specifications
Specifications for Lotus Tea Spoon - 2.8mm
Product Type
Tea Spoon
Thickness
2.8mm