Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Montreux Cocktail Fork - 4.0mm
By Sola
Order Code:
ZT4800307S
Qty of 12 for
£63.48
Inc VAT (20%)
£5.29 each
£74.28
14.5% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
63.48
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/montreux-cocktail-fork-4-0mm/p/ZT4800307S
Add to quotation
View all Knives & Cutlery
Description
Montreux Cocktail Fork 4.0Mm
Tags:
#ReducedPrice
Specifications
Specifications for Montreux Cocktail Fork - 4.0mm
Diameter
4.0mm
Product Type
Cocktail Fork
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome