Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Montreux Table Fork - 6.0mm
By Sola
Order Code:
ZT4800209S
Qty of 12 for
£101.88
Inc VAT (20%)
£8.49 each
£119.88
15% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
101.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/montreux-table-fork-6-0mm/p/ZT4800209S
Add to quotation
View all Knives & Cutlery
Description
Montreux Table Fork 6.0Mm
Tags:
#ReducedPrice
Specifications
Specifications for Montreux Table Fork - 6.0mm
Diameter
6.0mm
Product Type
Table Fork
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome