Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Profile Table Spoon - 4mm
By Churchill
Order Code:
ZT4802721S
Qty of 12 for
£64.68
Inc VAT (20%)
£5.39 each
£76.68
15.5% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
64.68
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/profile-table-spoon-4mm/p/ZT4802721S
Add to quotation
View all Knives & Cutlery
Description
Profile Table Spoon 4Mm
Tags:
#ReducedPrice
Specifications
Specifications for Profile Table Spoon - 4mm
Product Type
Table Spoon
Thickness
4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome