Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Profile Tea Spoon - 2.4mm
By Churchill
Order Code:
ZT4802722S
Qty of 12 for
£50.28
Inc VAT (20%)
£4.19 each
£59.88
16% off
Quantity
Price
Discount
1 - 239
£4.19
0%
240 - 599
£3.98
5%
600 - 1199
£3.77
10%
1200 +
£3.56
15%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
50.28
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/profile-tea-spoon-2-4mm/p/ZT4802722S
Add to quotation
View all Knives & Cutlery
Description
Profile Teaspoon 2.4Mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Profile Tea Spoon - 2.4mm
Product Type
Tea Spoon
Thickness
2.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome