Red Spirit 3 Piece Gift Set

Order Code: ZT4870851S

£429.99 Inc VAT (20%)

Currently unavailable

Description

For all-round cutting, chopping and slicing tasks, this three-piece Red Spirit Series knife set from industry specialists Dick is ideal. Included in the set are an 8" chef's knife, 7" santoku knife and 3" parer knife, each equipped with soft-grip, Asian-style handle for comfortable use. The blades of the knives made of high-alloy stainless steel and are ground extra slim for unparalleled sharpness. This means high reliability and minimal maintenance, saving you hours of sharpening. The knives boast a Rockwell hardness rating of 56 degrees, ensuring long-lasting durability and sharpness. They come packaged in a presentation box. To keep these Red Series knife in pristine condition, it is recommended that you clean them by hand using a soft cloth and a mild alkaline detergent.

See full description
Specifications for Red Spirit 3 Piece Gift Set
  • Colour
    Red
  • Product Type
    Knife Set