Stainless Steel Cutlery


Select
£2.49 Inc VAT (20%)


See all variants from £2.49

Description

Stainless steel cutlery. Knife, Fork, Tea Spoon & Dessert Spoon.

Features and Benefits
• High resistance to staining
• Durable Stainless Steel
• Maintains an excellent finish

Notes
• Table Fork 21 cm
• Table Knife 21cm
• Dessert Spoon 18 cm
• Tea Spoon 13cm
• Pack of 12
• Length: 130m

Feature Attributes

Material:
Stainless Steel
Pack Quantity:
12
Features:
High Resistance to Staining

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome