Stainless Steel Tool Holder For Screwdrivers - For Stainless Steel Perforated Panel

Order Code: ZT2745723S

£61.99 Inc VAT (20%)


Description

Stainless steel tool holder for screwdrivers, for stainless steel perforated panel, LxWxH 130 x 75 x 35 mm. Supplied = assembled. Length = 130 mm. Width = 75 mm. Height = 35 mm. Material = stainless steel. Colour = stainless steel. Product type = workstation systems made of stainless steel. Ideal for all areas with stringent hygienic requirements, for wet rooms, outdoor areas, etc. Easy to clean. Resistant to many chemicals. Made of stainless steel 1.4301. For inserting in the stainless steel perforated panel. Secured with two screws. For practical and clear storage of screwdrivers. Hole : 4 x 20 mm, 4 x 15 mm, 5 x 10 mm. Not compatible with the EUROKRAFT perforated panels in our product range

See full description
Specifications for Stainless Steel Tool Holder For Screwdrivers - For Stainless Steel Perforated Panel
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Colour
    Silver
  • Height
    35mm
  • Length
    130mm
  • Width
    75mm