Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Stainless Steel Wand Piece Angled
By Clena
Order Code:
ZT2425463S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/stainless-steel-wand-piece-angled/p/ZT2425463S
Add to quotation
View all Knives & Cutlery
Description
Angled stainless steel extension tube for 32mm fitting vacuums.
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Wand Piece Angled
Size
32mm
Product Type
Wand Piece
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome