Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Stonecast Soup Spoon - 3.0mm
By Churchill
Order Code:
ZT4801554S
Qty of 12 for
£59.88
Inc VAT (20%)
£4.99 each
£71.88
16.5% off
Quantity
Price
Discount
1 - 239
£4.99
0%
240 +
£4.64
7%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
59.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/stonecast-soup-spoon-3-0mm/p/ZT4801554S
Add to quotation
View all Knives & Cutlery
Description
Stonecast Soup Spoon 3.0Mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Stonecast Soup Spoon - 3.0mm
Thickness
3.0mm
Product Type
Soup Spoon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome