ValueX Stainless Steel Teaspoon (Pack 12)

Order Code: ZT1533046S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

ValueX Stainless Steel Teaspoon (Pack 12) These economy teaspoons are manufactured from high grade stainless steel and are strong, lightweight and durable. These teaspoons are designed for high volume outlets and are great value for money and excellent quality.

Specifications for ValueX Stainless Steel Teaspoon (Pack 12)
  • MFR Part No.
    85110CP
  • Type
    Cutlery
  • Material
    Stainless Steel
  • Use
    Tea Spoons
  • Form
    Spoons
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome