Blue Measuring Scoop 250ml

Order Code: ZT4853614S

£8.99 Inc VAT (20%)


Description

This blue freestanding 260mm long measuring scoop from Schneider is ideal for the accurate measuring and portioning grains, flour and sugar for instance, but is also well suited for measuring liquids. The strong polypropylene construction makes the scoop highly durable and reliable, leaving you to focus on more technical challenges in the kitchen.

See full description
Specifications for Blue Measuring Scoop 250ml
  • Length
    260mm
  • Colour
    Blue
  • Product Type
    Measuring Scoop
  • Material
    Polypropylene
  • Capacity
    250ml
  • Volume
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome