CU403 Polypropylene Jug 1L

Order Code: ZT4853492S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Accurately measure ingredients with this 1Ltr measuring jug from Chef Aid. With clear, easy to read markings on the side of the jug, you can effortlessly weigh out ingredients - perfect for portion control. And, as the Chef Aid jug is made from high quality plastic it is durable and won't smash when dropped. This ensures the jug is long lasting. To top it off, the measuring jug is dishwasher safe - making it quick and easy to clean between uses.

See full description
Specifications for CU403 Polypropylene Jug 1L
  • Product Type
    Measuring Jug
  • Capacity
    1L
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome