Double Jigger Measure

Order Code: ZT4950490S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Viners Double Jigger Measure This double jigger spirit measure is essential for any bar serving cocktails or spirits. A single 30ml capacity can be accurately measured on one end and a double 60ml capacity can be measured on the other end. Comfortable to use and hold allowing an easy pour. Made from durable, high quality stainless steel with a brushed steel finish. Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Double Jigger Measure
  • Material
    Stainless Steel
  • Product Type
    Double Jigger Measure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome