Ladle Stainless Steel 250ml

Ladle Stainless Steel 250ml

Order Code: ZT5537968S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Product features Capacity 6 1/3oz/ 180ml Dimensions 12(L)"/ 305mm Material Stainless Steel Weight 160g Colour Silver

Specifications for Ladle Stainless Steel 250ml
  • Weight
    160g
  • Material
    Stainless Steel
  • Colour
    Silver
  • Capacity
    250ml
  • Product Type
    Ladle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome