Transparent Measuring Cup, 0.5 L, Pack Of 12, PP, With Percentage Scale

Order Code: ZT2692136S

£119.99 Inc VAT (20%)


Description

Transparent measuring cup, 0.5 l, pack of 12, PP, with percentage scale. Supplied = assembled. Capacity = 0.5 l. Length = 145 mm. Width = 100 mm. Height = 135 mm. Weight = 0.06 kg. Colour = transparent. Number of handles = 1 pcs. Material = polypropylene. Material properties = suitable for use with foodstuffs. Temperature resistance = -20 °C to +100 °C. For media = foodstuffs, chemicals, oils, acids. Product type = measuring cups. Percentage scale for mixing ratios. Wear resistant scale - printed and embossed. Oil and acid resistant, suitable for use with foodstuffs. Ergonomic handle. Shatter proof, stable, stackable, reliable pouring. Temperature range: -20 to +100 °C. Scale: ml/litres. Suitable for use with foodstuffs. Percentage scale for mixing ratios: 2%, 3%, 5% and 8%. Scale division: 10 ml. Scale division 2: 2, 3, 5, 8%.

See full description
Specifications for Transparent Measuring Cup, 0.5 L, Pack Of 12, PP, With Percentage Scale
  • Material
    Polypropylene
  • Capacity
    0.5L
  • Product Type
    Measuring Cups
  • Colour
    Transparent
  • Pack Quantity
    12
  • Supplied
    Assembled
  • Material Properties
    Suitable for Use with Foodstuffs
  • Width
    100mm
  • Temperature Resistance
    20 To +100°C
  • Number of Handles
    1
  • Length
    145mm
  • Height
    135mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome