Daewoo Black 20L 700W Manual Microwave

Order Code: ZT1096048S

£89.99 Inc VAT (20%)

Currently unavailable

Description

This Daewoo manual microwave is your go to for convenient and reliable heating, whether at home or in the office. The 700W power allows you to quickly heat up food, while the 20L capacity allows for more food to be heated up at once. The sleek black colour allows for the microwave to match plenty of settings allowing for a clean, minimalist look. The microwave has 6 power levels and a 30 minute timer to let you precisely warm up your to the right amount, whilst the 245mm glass turntable allows for your food to be warmed up evenly.

Features and Benefits
• 700W power lets you to quickly heat up food
• 20L capacity allows for plenty of food to be warmed up at once
• 6 power levels and 30 minute timer provides precise control to heating your food
• The microwave has dimensions (cm) of 21.9H x 44.0W x 30.3D for convenience in work spaces and small kitchen surface areas

See full description
Specifications for Daewoo Black 20L 700W Manual Microwave
  • Model Number
    KOR6M17R
  • Weight
    10.6kg
  • Power
    700W
  • MFR Part No.
    DMKOR6M17BLKDAD
  • Type
    Microwave
  • Features
    6 power levels
  • Colour
    Black
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome