Heavy Duty Programmable Microwave 17L 1400W DEC14E2

Order Code: ZT4855109S

£1,599.99 Inc VAT (20%)


Description

As heavy duty as they come, the compact Menumaster DEC14E2 microwave upholds a reputation amongst fast food and high demand caterers as the go-to appliance for performance, reliability and output. With an internal space that accommodates a half pan directly from the oven, this microwave is built to seamlessly assist in speeding up the cooking process without fuss. Power options can be adjusted through a touch pad control system to match the thickness and consistency of your dish - particularly useful in locations like care homes and hospitals with specific requirements for food. Custom programs can also be inputted for recipes used everyday in your business.

See full description
Specifications for Heavy Duty Programmable Microwave 17L 1400W DEC14E2
  • Capacity
    17L
  • Product Type
    Programmable Microwave
  • Power
    1400W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome