Kids Kitchen Playset W/Storage Space, Phone, Microwave, Oven, Range Hood

Order Code: ZT3349822S

£99.99 Inc VAT (20%)


Description

ACCESSORIES INCLUDED: Comes with a pot, pan and three stainless-steel utensils. There's also a fake phone for extra fun.LIGHT AND SOUND: Helps bring this children wooden play kitchen to life. A range hood, microwave, ice maker, and cooktop knob sound like they're really working, roleplaying games become a lot more enjoyable – the perfect kitchen for kids.SAFE MATERIAL: Made from MDF, this toy kitchen for kids has no sharp edges, so children can play safely without risk of hurting themselves.STORAGE: Includes a pretend refrigerator, bottom cabinet, pretend oven and three hooks to hang utensils, providing lots of space to store pieces, keeping their room tidy.DIMENSIONS: 80H x 105W x 48Dcm. Suitable for ages 3-6 years. Cooktop, microwave and range hood require two AAA batteries (not included) MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Kids Kitchen Playset W/Storage Space, Phone, Microwave, Oven, Range Hood
  • Product Type
    Kids Kitchen Playset
  • Material
    MDF
  • Maximum Load
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome