Large Capacity Microwave 34L 1100W RCS511TS

Order Code: ZT4855044S

£799.99 Inc VAT (20%)


Description

Cooking, reheating and defrosting are all made fast and easy with the Menumaster RCS511TS large capacity programmable microwave. With a generous 34 litre internal capacity, the Menumaster offers plenty of space for larger dishes or multiple smaller containers, whilst still being compact enough for space-limited commercial kitchens. Highly efficient, the Menumaster microwave includes x2 functionality - a handy function which does the maths for you - automatically adjusting the cooking times if there's more than a single container of food in the microwave. The Menumaster also includes useful additional features to streamline the cooking process, such as one-touch start and a simple, ergonomic easy-open door.

See full description
Specifications for Large Capacity Microwave 34L 1100W RCS511TS
  • Capacity
    34L
  • Power
    1100W
  • Product Type
    Microwave

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome