Microwave White 700w 20L

Order Code: ZT4952092S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Daewoo Microwave White 700w 20L 114166

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Microwave White 700w 20L
  • Capacity
    20L
  • Colour
    White
  • Product Type
    Microwave
  • Power
    700W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome