Stainless Steel Chimney Cooker Hood 600mm

Order Code: ZT4956822S

£129.99 Inc VAT (20%)


Description

Kitchenplus Stainless Steel Chimney Cooker Hood 600mm 60cm extraction hood Extraction rate of 380m3/hr Aluminium washable grease filter Extract or recirculate air Push button control for easy operation 3 extraction speeds 150mm air outlet 1 x 2W LED bulb Extendible 2 piece chimney Quiet 62dB operation All wall fixings included Energy Rating C Carbon filters available: 329263 SLSF6090 CARBON FILTER PK2 L70E For use where external extraction is unavailable and re-circulation is required 5 year guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Stainless Steel Chimney Cooker Hood 600mm
  • Width
    600mm
  • Product Type
    Chimney Cooker Hood
  • Colour
    Silver