Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Milk & Creamers
Soya Milk Jiggers 12g (Pack of 80) 0499071
By Value Product
Order Code:
ZT1543967S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.39
5%
1
Add to basket
Get it in
5-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/milk-and-creamers/soya-milk-jiggers-12g-pack-of-80-0499071/p/ZT1543967S
Add to quotation
View all Milk & Creamers
Description
Soya Milk Jiggers 12g (Pack of 80) 0499071
Tags:
#BulkDiscount
Specifications
Specifications for Soya Milk Jiggers 12g (Pack of 80) 0499071
MFR Part No.
AU59120
Depth
140mm
Height
164mm
Weight
1.1151kg
Width
161mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome