0
1
2
3

12L Air Fryer Oven with Air Fry Roast Broil Bake Dehydrate 60-Minute Timer White

Order Code: ZT4184565S

£59.99 Inc VAT (20%)


Description

Healthy cooking: Required up to 99% less oil, allow you to enjoy the same delicious crispy fried foods with less fat. Rapid air circulation system ensures evenly and quickly heating to make food tender on the inside and crispy on the outside.Rotisserie & dehydrator preset: Cooking chicken evenly and to perfection with a rotisserie function. Furthermore, the dehydrator function (2-24Hours) preserves the original flavour and nutrients of the food. Perfect for drying meats, fish, vegetables, fruits, dog treats, beef jerky and more.Safe, safe, safe: Opening the door when cooking will pause the unit for safe use. And the digital air fryer will continue working when close the door. Furthermore, all attachments are BPA free and PFOA free, ensuring a safe use.A simple way to cook: Designed with multiple presets-chips, steaks/chops, fish, shrimp, chicken, baking, rotisserie and dehydrator, covering your most favourite recipes. Besides, you can easily control the temperature from 65℃-200℃ and time from 0 to 60 minutes. And LED display is also easy to read the temperature and time remaining.Whole family use: With 12L of generous cooking space and multiple accessories, the compact air fryer is suitable for use by the entire family. 3 x Air Flow Rack, 1 x Rotisserie Basket, 1 x Drip Tray, 1 x Rotating Mesh Basket, 1 x Rotisseries Skewer Set, 1 x Rotisserie Lift, 1 x Recipe Book. Overall Dimension: 35L x 33.5W x 40Hcm. No assembly.

See full description
Specifications for 12L Air Fryer Oven with Air Fry Roast Broil Bake Dehydrate 60-Minute Timer White
  • Product Type
    Air Fryer Oven
  • Colour
    White
  • Capacity
    12L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome