0
1
2
3
4
5
6
7
8

20L Integrated Microwave Oven 800W Stainless Steel

Order Code: ZT3613307S

£159.99 Inc VAT (20%)


Description

Baridi 20L Integrated Microwave Oven, 800W, Stainless Steel
• This built in Microwave will fit beautifully into your kitchen, and look right at home amongst your other appliances and kitchen units. The appliance includes 800 watts of microwave power, providing quick and convenient cooking in your home.
• The 20 litre cavity capacity microwave comfortably fits a standard size of dinner plate. It comes with a removable and dishwasher safe glass turn-table for easy cleaning.
• With 8 auto programs, this microwave offers a range of cooking options to suit your needs.
• Crafted from high-quality stainless steel, this microwave is both durable and stylish. Its sleek design and advanced features make it the perfect choice for those seeking a reliable and efficient microwave.
• Ø245mm Turntable, Product Dimensions (W x D x H) : 595 x 325 x 390mm, Required Cavity Size (W x D x H) : 560 x 550 x 380mm
• Model No. DH196

See full description
Specifications for 20L Integrated Microwave Oven 800W Stainless Steel
  • Material
    Stainless Steel
  • Weight
    11.8kg
  • MFR Part No.
    DH196
  • Type
    Built-In
  • Colour
    Silver
  • Capacity
    20L
  • Height
    39cm
  • Width
    59.5cm
  • Power Output
    800W
  • Depth
    32.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome