0
1
2
3
4
5
6
7
8
9

25L Integrated Microwave Oven with Grill 900W Sensor Touch Controls Black

Order Code: ZT3613318S

£229.99 Inc VAT (20%)


Description

Baridi 25L Integrated Microwave Oven with Grill, 900W, Sensor Touch Controls, Black
• This built in Microwave will fit beautifully into your kitchen, and look right at home amongst your other appliances and kitchen units. The appliance includes 900 watts of microwave power, providing quick and convenient cooking in your home.
• Additional features include a 1000W Grill Function and Grill Rack Accessory, as well as a digital clock and timer.
• This microwave has a generous 25 litre capacity, comfortably fitting a standard size of dinner plate. It comes with a removable and dishwasher safe glass turn-table for easy cleaning.
• With 8 auto programs, this microwave offers a range of cooking options to suit your needs.
• Ø315mm Turntable, Product Dimensions (W x D x H) : 595 x 350 x 390mm.
Cavity Size (W x D x H) : 600 x 378 x 550mm
• Model No. DH198

See full description
Specifications for 25L Integrated Microwave Oven with Grill 900W Sensor Touch Controls Black
  • Weight
    15.8kg
  • MFR Part No.
    DH198
  • Material
    Black Acrylic
  • Capacity
    25L
  • Colour
    Black
  • Type
    Built-In
  • Depth
    36cm
  • Power Output
    900W
  • Height
    39cm
  • Width
    59.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome