0
1
2
3
4
5
6
7
8
9

25L Integrated Microwave Oven with Grill 900W Stainless Steel

Order Code: ZT3613262S

£209.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Baridi 25L Integrated Microwave Oven with Grill, 900W, Stainless Steel
• This built in Microwave will fit beautifully into your kitchen, and look right at home amongst your other appliances and kitchen units. The appliance includes 900 watts of microwave power, providing quick and convenient cooking in your home.
• Additional features include a 1000W Grill Function and Grill Rack Accessory, as well as a digital clock and timer.
• This microwave has a generous 25 litre capacity, comfortably fitting a standard size of dinner plate. It comes with a removable and dishwasher safe glass turn-table for easy cleaning.
• With 8 auto programs, this microwave offers a range of cooking options to suit your needs.
• Ø315mm Turntable, Product Dimensions (W x D x H) : 595 x 385 x 370mm, Required Cavity Size (W x D x H) : 560 x 550 x 360mm
• Model No. DH197

See full description
Specifications for 25L Integrated Microwave Oven with Grill 900W Stainless Steel
  • MFR Part No.
    DH197
  • Weight
    16kg
  • Material
    Stainless Steel
  • Capacity
    25L
  • Type
    Built-In
  • Colour
    Silver
  • Height
    37cm
  • Width
    59.5cm
  • Depth
    38.5cm
  • Power Output
    900W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome