0
1
2
3
4
5

27725 Mini Tandoor Oven

Order Code: ZT3961018S

£79.99 Inc VAT (20%)


Description

Release your inner chef with the KuKoo tandoor oven. Create your very own authentic chapati, naan bread, manakish, roti, lahmacun or pizza easily with this handy oven. Also perfect for takeaway restaurants, this is the ultimate kitchen companion!

The heat resistant safety glass will keep you safe whilst cooking. We have also included a set of FREE tongs so you can remove your food easily and safely.

The terrific top plate is excellent for the first step in cooking naan or chapati. It also has non-stick coating, making cooking your masterpieces even easier!

The thermostat switch gives you effortless control over the temperature, meaning you always get the best results. This tandoor oven gives you the perfect excuse to expand your recipe book, so what new meals will you create?

Product Features:


* Tandoor oven perfect for home or light commercial use
* Non-stick coated top plate
* Heat resistant safety glass
* FREE tongs included Specifications:


* CE Certified
* RoHS Compliant
* Material: Steel, Aluminum and Heat Resistant Safety Glass
* Capacity: 13L Approx.
* Power: 2100W
* Voltage: 230V
* Weight: 3.57Kg
* Height: 22cm/220mm/8.7"
* Depth: 36.5cm/365mm/14.4"
* Width: 40.5cm/405mm/15.9"

See full description
Specifications for 27725 Mini Tandoor Oven
  • Product Type
    Tandoor Oven
  • Weight
    3.57kg
  • Voltage
    230V
  • Power Output
    2100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome