0
1

28L Mini Table Top Oven with Twin Hot Plates

Order Code: ZT4796813S

£119.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This mini, electric tabletop convection oven is fully electric with two cooking plates.

Features and Benefits
• Complete with a cooking timer, 2 solid plate cooking zones, easy-to-use rotary controls and a 28L oven capacity

Typical Applications
• Ideal for smaller homes or student accommodation

See full description
Specifications for 28L Mini Table Top Oven with Twin Hot Plates
  • Height
    329mm
  • Capacity
    28L
  • Width
    518mm
  • Colour
    Black
  • Type
    Double Hot Plate
  • Depth
    390mm
  • MFR Part No.
    TT28
  • Power Output
    Oven, 1400W
    Large Plate, 1000W
    Small Plate, 600W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome