4 Burner Stainless Steel Gas Hob (w) 580mm X (h) 94mm X (d) 500mm

Order Code: ZT4957933S

£132.99 Inc VAT (20%)


Description

Kitchenplus 4 Burner Stainless Steel Gas Hob (w) 580mm x (h) 94mm x (d) 500mm 1 x Rapid burner. 2 x Semi rapid burner. 1 x Auxiliary burner. Side control. Automatic ignition. Cast iron pan supports. Flame failure support. Natural gas/LPG use.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 4 Burner Stainless Steel Gas Hob (w) 580mm X (h) 94mm X (d) 500mm
  • Width
    580mm
  • Product Type
    Gas Hob
  • Depth
    500mm
  • Material
    Stainless Steel
  • Height
    94mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome