4 Burner Stainless Steel Portable Gas Plancha with Warming Rack - 10Kw

Order Code: ZT4905872S

£299.98 Inc VAT (20%)


Description

Plancha bbq grill with four stainless steel burners gives even heat distribution. Also features stainless steel warming rack meaning you can keep your cooked food warm while still grilling. Plancha cooking uses low-fat, high-heating cooking with no flare-ups. Ideal for all kinds of food such as eggs, pancakes, sausages, salmon, steak, vegetables and so much more. Piezo ignition ensures a safe and easy start-up every time, just press the button, no matches needed. Just wipe down the large stainless steel, non stick surface after use and the drip tray removes any excess liquids. Supplied with regulator and hose assembly for use with propane patio gas bottles. ;

See full description
Specifications for 4 Burner Stainless Steel Portable Gas Plancha with Warming Rack - 10Kw
  • Weight
    15.5kg
  • MFR Part No.
    DG277
  • Width
    88cm
  • Power Output
    12kg/mm
  • Depth
    48cm
  • Height
    22cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome